Biochemical Reagents
- Mfr # A30075-500.0
- Zoro # G124791737
product price:Â
$
1,117.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Properties
BSE/TSE Free
Shelf Life
32 mo
CAS Number
9048-46-8
Storage Temperature - Minimum
2 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A30075-500.0
- Zoro #
- G124791737
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Biochemical Reagents
- Form
- Powder
- Chemical Properties
- BSE/TSE Free
- Shelf Life
- 32 mo
- CAS Number
- 9048-46-8
- Storage Temperature - Minimum
- 2 Degrees C
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Product Type
- Albumin Bovine Fraction V [BSA]
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Maximum
- 8 Degrees C
- Container Material
- Plastic
- Purity
- 98 %
- Container Type
- Bottle
- pH Level
- 6.5 - 7.5
- Quantity
- 1
- Volume
- 500 g
- Color
- White to Yellow with Tan to Green
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- White to Yellow with Tan to Green
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9048-46-8, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 32 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.