Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # M81030-5.0
- Zoro # G424784057
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Form
Powder
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M81030-5.0
- Zoro #
- G424784057
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- Biochemical Reagents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Calibration Certificate
- No
- CAS Number
- 22916-47-8
- Container Type
- Bottle
- Purity
- 99 %
- Product Type
- Miconazole
- Solubility Type
- DMSO
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Molecular Weight
- 416.13 g/mol
- Chemical Formula
- C18H14CI4N2O
- Storage Temperature
- Room Temperature
- Volume
- 5 g
- Container Material
- Glass
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White to Off-White
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 22916-47-8, Molecular Weight 416.13 g/mol, Chemical Formula C18H14CI4N2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.