Biochemical Reagents
- Mfr # A50400-500.0
- Zoro # G224788224
product price:
$
244.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A50400-500.0
- Zoro #
- G224788224
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Can
- CAS Number
- 1119-34-2
- Chemical Formula
- C6H14N4O2 ¿ HCl
- Product Type
- L-Arginine Monohydrochloride
- Shelf Life
- 36 mo
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Solubility Type
- Water
- Molecular Weight
- 210.7 g/mol
- Volume
- 500 g
- Storage Temperature
- Room Temperature
- Container Material
- Plastic
- Form
- Crystalline Powder
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 1119-34-2, Molecular Weight 210.7 g/mol, Chemical Formula C6H14N4O2 ¿ HCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.