Biochemical Reagents
- Mfr # A50400-5000.0
- Zoro # G524788092
product price:
$
1,932.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Form
Crystalline Powder
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
5 kg
Product Type
L-Arginine Monohydrochloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A50400-5000.0
- Zoro #
- G524788092
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Crystalline Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 5 kg
- Product Type
- L-Arginine Monohydrochloride
- Container Type
- Bucket
- Color
- White
- Shelf Life
- 36 mo
- Molecular Weight
- 210.7 g/mol
- Container Material
- Plastic
- Chemical Formula
- C6H14N4O2 ¿ HCl
- Quantity
- 1
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 1119-34-2
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 1119-34-2, Molecular Weight 210.7 g/mol, Chemical Formula C6H14N4O2 ¿ HCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.