Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # C12150-100.0
- Zoro # G224783021
product price:Â
$
88.45
/ea
Key Features
Container Type
Can
Chemical Formula
CuO4S
Application
Research or Further Manufacturing Use Only
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
159.61 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C12150-100.0
- Zoro #
- G224783021
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Container Type
- Can
- Chemical Formula
- CuO4S
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 159.61 g/mol
- CAS Number
- 7758-98-7
- Container Material
- Plastic
- Chemical Properties
- Melamine Free
- Shelf Life
- 36 mo
- Product Type
- Copper (II) Sulfate Anhydrous [Cupric Sulfate]
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 100 g
- Form
- Powder
- Calibration Certificate
- No
- Solubility Type
- Water
- Storage Temperature
- Room Temperature
- Color
- Gray-White to Green-White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Wire Color
- Gray-White to Green-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7758-98-7, Molecular Weight 159.61 g/mol, Chemical Formula CuO4S, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.