Biochemical Reagents
- Mfr # A72100-0.025
- Zoro # G124792420
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Product Type
Aztreonam
Application
Research or Further Manufacturing Use Only
CAS Number
78110-38-0
Quantity
1
Volume
25 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A72100-0.025
- Zoro #
- G124792420
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Product Type
- Aztreonam
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 78110-38-0
- Quantity
- 1
- Volume
- 25 mg
- Container Material
- Plastic
- Shelf Life
- 24 mo
- Storage Temperature - Maximum
- -20 Degrees C
- Chemical Formula
- C13H17N5O8S2
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 435.43 g/mol
- Container Type
- Bottle
- Chemical Properties
- BSE/TSE Free
- Form
- Crystalline Powder
- Calibration Certificate
- No
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 78110-38-0, Molecular Weight 435.43 g/mol, Chemical Formula C13H17N5O8S2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.