Biochemical Reagents
- Mfr # T26500-50.0
- Zoro # G524793980
product price:
$
2,600.99
/ea
Free Shipping & Returns
Key Features
CAS Number
51805-45-9
Color
White
Product Type
TCEP Hydrochloride [TRIS (2-Carboxyethyl)phosphine HCl]
Purity
99 %
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T26500-50.0
- Zoro #
- G524793980
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- CAS Number
- 51805-45-9
- Color
- White
- Product Type
- TCEP Hydrochloride [TRIS (2-Carboxyethyl)phosphine HCl]
- Purity
- 99 %
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C9H15O6P ¿ HCl
- Solubility Type
- Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- Molecular Weight
- 286.65 g/mol
- Container Material
- Glass
- Form
- Crystal
- Storage Temperature - Minimum
- 2 Degrees C
- Chemical Properties
- BSE/TSE Free
- Quantity
- 1
- Calibration Certificate
- No
- Storage Temperature - Maximum
- 8 Degrees C
- Application
- Research or Further Manufacturing Use Only
- For Laboratory Technique
- TLC
- Shelf Life
- 24 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 50 g
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 51805-45-9, Molecular Weight 286.65 g/mol, Chemical Formula C9H15O6P ¿ HCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.