Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # A88500-25.0
- Zoro # G324787325
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Quantity
1
Calibration Certificate
No
Application
Research or Further Manufacturing Use Only
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A88500-25.0
- Zoro #
- G324787325
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Shelf Life
- 24 mo
- Quantity
- 1
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- 5-Azacytosine [4-Amino-1,3.5-Triazine-2-One]
- Container Type
- Bottle
- CAS Number
- 931-86-2
- For Laboratory Technique
- HPLC
- Form
- Powder
- Color
- White to Off-White
- Volume
- 25 g
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature - Maximum
- -20 Degrees C
- Container Material
- Glass
- Chemical Formula
- C3H4N4O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 112.09 g/mol
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 931-86-2, Molecular Weight 112.09 g/mol, Chemical Formula C3H4N4O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.