Biochemical Reagents
- Mfr # C34400-25.0
- Zoro # G624792456
product price:Â
$
45.49
/ea
Key Features
CAS Number
140-10-3
Form
Powder
Solubility Type
1M NaOH, Ethanol
Application
Research or Further Manufacturing Use Only
Chemical Formula
C9H8O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C34400-25.0
- Zoro #
- G624792456
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- CAS Number
- 140-10-3
- Form
- Powder
- Solubility Type
- 1M NaOH, Ethanol
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C9H8O2
- Product Type
- Trans-Cinnamic Acid [B-Phenylacrylic acid]
- Calibration Certificate
- No
- Molecular Weight
- 148.2 g/mol
- Shelf Life
- 120 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White to Yellow
- Container Material
- Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 25 g
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Container Type
- Bottle
- Wire Color
- White to Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 140-10-3, Molecular Weight 148.2 g/mol, Chemical Formula C9H8O2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 120 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.