Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # B11750-100.0
- Zoro # G424790461
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
pH Level
7.5 - 9.0
Form
Powder
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature
Room Temperature
Product Type
Bile Salts Number 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B11750-100.0
- Zoro #
- G424790461
- UPC #
- -
- Country of Origin
- New Zealand
Details
- Item
- Biochemical Reagents
- pH Level
- 7.5 - 9.0
- Form
- Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Product Type
- Bile Salts Number 3
- Container Material
- Plastic
- Chemical Properties
- BSE/TSE Free
- Shelf Life
- 12 mo
- Volume
- 100 g
- Quantity
- 1
- Calibration Certificate
- No
- Container Type
- Can
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 302-95-4 (Sodium Deoxycholate), 361-09-1 (Sodium Cholate)
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 302-95-4 (Sodium Deoxycholate), 361-09-1 (Sodium Cholate), Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.