Biochemical Reagents
- Mfr # P98220-25.0
- Zoro # G924793825
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Quantity
1
Container Material
Glass
Form
Powder
Container Type
Bottle
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P98220-25.0
- Zoro #
- G924793825
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Quantity
- 1
- Container Material
- Glass
- Form
- Powder
- Container Type
- Bottle
- Calibration Certificate
- No
- CAS Number
- 7790-58-1
- Chemical Formula
- K2O3Te
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- For Laboratory Technique
- HPLC
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 253.79 g/mol
- Volume
- 25 g
- Color
- White
- Shelf Life
- 24 mo
- Product Type
- Potassium Tellurite
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7790-58-1, Molecular Weight 253.79 g/mol, Chemical Formula K2O3Te, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.