Biochemical Reagents
- Mfr # B11750-25.0
- Zoro # G224785940
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
Volume
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B11750-25.0
- Zoro #
- G224785940
- UPC #
- -
- Country of Origin
- New Zealand
- Item
- Biochemical Reagents
- Form
- Powder
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 12 mo
- Volume
- 25 g
- Container Type
- Bottle
- Color
- White
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Bile Salts Number 3
- pH Level
- 7.5 - 9.0
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 302-95-4, 361-09-1
- Container Material
- Glass
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 302-95-4, 361-09-1, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.