Biochemical Reagents
- Mfr # T78350-500.0
- Zoro # G324787196
product price:Â
$
64.49
/ea
Key Features
Form
Powder
Storage Temperature
Room Temperature
Calibration Certificate
No
Container Material
Plastic
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T78350-500.0
- Zoro #
- G324787196
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Form
- Powder
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Container Material
- Plastic
- Shelf Life
- 24 mo
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 87-69-4
- Chemical Properties
- BSE/TSE Free
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Volume
- 500 g
- Chemical Formula
- C4H6O6
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Can
- Product Type
- L-(+)-Tartaric Acid [(2R, 3R)-(+)-Tartaric Acid/ L- Threaric Acid]
- Molecular Weight
- 150.09 g/mol
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 87-69-4, Molecular Weight 150.09 g/mol, Chemical Formula C4H6O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.