Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # B74200-0.25
- Zoro # G824783988
product price:Â
$
41.35
/ea
Key Features
Application
Research or Further Manufacturing Use Only
Shelf Life
36 mo
For Laboratory Technique
HPLC
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B74200-0.25
- Zoro #
- G824783988
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 36 mo
- For Laboratory Technique
- HPLC
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 307.1 g/mol
- Solubility Type
- DMSO, NaOH
- Form
- Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 250 mg
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- Storage Temperature - Minimum
- 2 Degrees C
- Storage Temperature - Maximum
- 8 Degrees C
- Chemical Formula
- C9H11BrN2O5
- Purity
- 99 %
- Product Type
- 5-Bromo-2'-Deoxyuridine
- Quantity
- 1
- CAS Number
- 59-14-3
- Calibration Certificate
- No
- Color
- White
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 59-14-3, Molecular Weight 307.1 g/mol, Chemical Formula C9H11BrN2O5, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.