Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # E57060-25.0
- Zoro # G924783970
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Shelf Life
36 mo
Solubility Type
1M NaOH
Container Material
Glass
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E57060-25.0
- Zoro #
- G924783970
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Container Type
- Bottle
- Shelf Life
- 36 mo
- Solubility Type
- 1M NaOH
- Container Material
- Glass
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C14H24N2O10
- Product Type
- EGTA [Ethylene Glycol-Bis(2-Aminoethylether)-N,N,N',N'-Tetraacetic Acid]
- Form
- Powder
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- White to Off-White
- Molecular Weight
- 380.35 g/mol
- CAS Number
- 67-42-5
- Volume
- 25 g
- Calibration Certificate
- No
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 67-42-5, Molecular Weight 380.35 g/mol, Chemical Formula C14H24N2O10, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.