Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # T38200-100.0
- Zoro # G924786681
product price:Â
$
95.19
/ea
Key Features
Storage Temperature
Room Temperature
Quantity
1
Container Type
Can
Chemical Properties
Odorless
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T38200-100.0
- Zoro #
- G924786681
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Container Type
- Can
- Chemical Properties
- Odorless
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Molecular Weight
- 125.15 g/mol
- Volume
- 100 g
- Product Type
- Taurine [2-Aminoethanesulfonic Acid]
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Crystalline Powder
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 107-35-7
- Solubility Type
- Water
- Chemical Formula
- C2H7NO3S
- Container Material
- Plastic
- Shelf Life
- 36 mo
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 107-35-7, Molecular Weight 125.15 g/mol, Chemical Formula C2H7NO3S, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.