Biochemical Reagents
- Mfr # C25100-50.0
- Zoro # G424793547
product price:
$
68.29
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Room Temperature
Container Type
Bottle
CAS Number
10035-04-8, 7732-18-5
Product Type
Calcium Chloride Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C25100-50.0
- Zoro #
- G424793547
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Container Type
- Bottle
- CAS Number
- 10035-04-8, 7732-18-5
- Product Type
- Calcium Chloride Solution
- Chemical Formula
- CaCl2 ¿ 2H2O
- Container Material
- Plastic
- Chemical Properties
- BSE/TSE Free
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 10 mL
- Solubility Type
- Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 147.02 g/mol
- Application
- Research or Further Manufacturing Use Only
- Color
- Colorless
- Shelf Life
- 24 mo
- Calibration Certificate
- No
- Quantity
- 1
- Concentration
- 2 M
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration 2 M, CAS Number 10035-04-8, 7732-18-5, Molecular Weight 147.02 g/mol, Chemical Formula CaCl2 ¿ 2H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.