Biochemical Reagents
- Mfr # A72100-1.0
- Zoro # G724789196
product price:Â
$
1,184.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Formula
C13H17N5O8S2
Calibration Certificate
No
Container Material
Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A72100-1.0
- Zoro #
- G724789196
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- C13H17N5O8S2
- Calibration Certificate
- No
- Container Material
- Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 1 g
- Molecular Weight
- 435.43 g/mol
- Color
- White
- CAS Number
- 78110-38-0
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 24 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature - Maximum
- -20 Degrees C
- Form
- Crystalline Powder
- Container Type
- Bottle
- Chemical Properties
- BSE/TSE Free
- Product Type
- Aztreonam
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 78110-38-0, Molecular Weight 435.43 g/mol, Chemical Formula C13H17N5O8S2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.