Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # C32400-10.0
- Zoro # G724783651
product price:Â
$
912.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Material
Glass
Storage Temperature - Maximum
8 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C32400-10.0
- Zoro #
- G724783651
- UPC #
- -
- Country of Origin
- Japan
- Item
- Biochemical Reagents
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Glass
- Storage Temperature - Maximum
- 8 Degrees C
- Solubility Type
- Water
- Color
- Yellow to Amber
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature - Minimum
- 2 Degrees C
- Calibration Certificate
- No
- CAS Number
- 9012-54-8
- Form
- Powder
- Product Type
- Cellulase RS [Onozuka RS]
- Volume
- 10 g
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Quantity
- 1
- Wire Color
- Yellow to Amber
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9012-54-8, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.