Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P20330-25.0
- Zoro # G924782898
product price:Â
$
45.49
/ea
Key Features
Shelf Life
24 mo
Product Type
Phloroglucinol [1,3,5-Trihydroxybenzene]
Quantity
1
Molecular Weight
126.1 g/mol
Volume
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P20330-25.0
- Zoro #
- G924782898
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Shelf Life
- 24 mo
- Product Type
- Phloroglucinol [1,3,5-Trihydroxybenzene]
- Quantity
- 1
- Molecular Weight
- 126.1 g/mol
- Volume
- 25 g
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Glass
- Solubility Type
- Water
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 108-73-6
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Chemical Formula
- C6H6O3
- Form
- Powder
- Color
- White to Yellow
- Storage Temperature
- Room Temperature
- Chemical Properties
- Odorless
- Wire Color
- White to Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 108-73-6, Molecular Weight 126.1 g/mol, Chemical Formula C6H6O3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.