Biochemical Reagents
- Mfr # L38100-25.0
- Zoro # G124785033
product price:Â
$
1,308.99
/ea
Free Shipping & Returns
Key Features
Volume
25 g
Color
White
Shelf Life
36 mo
Storage Temperature - Minimum
2 Degrees C
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L38100-25.0
- Zoro #
- G124785033
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Volume
- 25 g
- Color
- White
- Shelf Life
- 36 mo
- Storage Temperature - Minimum
- 2 Degrees C
- Quantity
- 1
- Container Type
- Bottle
- Form
- Powder
- CAS Number
- 50-99-7, 9001-63-2
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Properties
- Salt Free
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Glass
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Solubility Type
- Water
- Product Type
- Lysozyme from Chicken Egg White
- Storage Temperature - Maximum
- 8 Degrees C
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 50-99-7, 9001-63-2, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.