Biochemical Reagents
- Mfr # C34525-1000.0
- Zoro # G524784407
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Formula
C6H8O7
Solubility Type
Water
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C34525-1000.0
- Zoro #
- G524784407
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- C6H8O7
- Solubility Type
- Water
- Quantity
- 1
- Shelf Life
- 60 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 77-92-9
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Product Type
- Citric Acid
- Form
- Crystal
- Chemical Properties
- Odorless
- Container Type
- Can
- Volume
- 1 kg
- Application
- Research or Further Manufacturing Use Only
- Purity
- 99.5 %
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- Molecular Weight
- 192.1 g/mol
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 77-92-9, Molecular Weight 192.1 g/mol, Chemical Formula C6H8O7, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.