Biochemical Reagents
- Mfr # P48080-500.0
- Zoro # G524792174
product price:Â
$
45.49
/ea
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Shipping Restrictions
Chemical Not Regulated For Transport
Color
White
Shelf Life
36 mo
Molecular Weight
7,000 to 9,000 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P48080-500.0
- Zoro #
- G524792174
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White
- Shelf Life
- 36 mo
- Molecular Weight
- 7,000 to 9,000 g/mol
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Chemical Grade
- EP, NF
- CAS Number
- 25322-68-3
- Quantity
- 1
- Product Type
- PEG 8000 [Polyethylene Glycol 8000]
- Storage Temperature
- Room Temperature
- Volume
- 500 g
- Container Material
- Plastic
- Form
- Powder
- pH Level
- 4.5 - 7.5
- Container Type
- Bottle
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 25322-68-3, Molecular Weight 7,000 to 9,000 g/mol, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade EP, NF, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.