Biochemical Reagents
- Mfr # C70800-0.1
- Zoro # G524790545
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
Acid Free
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
CAS Number
85-61-0
Storage Temperature - Maximum
-20 Degrees C
Volume
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C70800-0.1
- Zoro #
- G524790545
- UPC #
- -
- Country of Origin
- Japan
- Item
- Biochemical Reagents
- Chemical Properties
- Acid Free
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 85-61-0
- Storage Temperature - Maximum
- -20 Degrees C
- Volume
- 100 mg
- Color
- White
- Chemical Formula
- C21H36N7O16P3S
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Form
- Powder
- Solubility Type
- Water
- Product Type
- Coenzyme A
- Molecular Weight
- 767.5 g/mol
- Quantity
- 1
- Shelf Life
- 24 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 85-61-0, Molecular Weight 767.5 g/mol, Chemical Formula C21H36N7O16P3S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.