Biochemical Reagents
- Mfr # C95275-0.1
- Zoro # G624789685
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Volume
100 mg
Quantity
1
Shelf Life
24 mo
Chemical Formula
C21H33N7O16P3SLi3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C95275-0.1
- Zoro #
- G624789685
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Volume
- 100 mg
- Quantity
- 1
- Shelf Life
- 24 mo
- Chemical Formula
- C21H33N7O16P3SLi3
- Color
- White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature - Maximum
- -20 Degrees C
- Product Type
- Coenzyme A Trilithium Salt
- Purity
- 75 %
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 18439-24-2
- Molecular Weight
- 785.4 g/mol
- Container Type
- Bottle
- Solubility Type
- Water
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 18439-24-2, Molecular Weight 785.4 g/mol, Chemical Formula C21H33N7O16P3SLi3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.