Biochemical Reagents
- Mfr # C99450-25.0
- Zoro # G224791675
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
12 mo
Quantity
1
Color
White to Off-White
Chemical Formula
C9H14N4O3
Container Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C99450-25.0
- Zoro #
- G224791675
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Shelf Life
- 12 mo
- Quantity
- 1
- Color
- White to Off-White
- Chemical Formula
- C9H14N4O3
- Container Material
- Glass
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature - Minimum
- 2 Degrees C
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 305-84-0
- Product Type
- L-Carnosine
- Container Type
- Bottle
- Molecular Weight
- 226.23 g/mol
- Volume
- 25 g
- Storage Temperature - Maximum
- 8 Degrees C
- Chemical Properties
- BSE/TSE Free, Melamine Free
- Form
- Crystalline Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 305-84-0, Molecular Weight 226.23 g/mol, Chemical Formula C9H14N4O3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.