Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # S23025-1000.0
- Zoro # G224790630
product price:Â
$
90.19
/ea
Key Features
Form
Powder
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Molecular Weight
58.4 g/mol
Product Type
Sodium Chloride
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S23025-1000.0
- Zoro #
- G224790630
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Form
- Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 58.4 g/mol
- Product Type
- Sodium Chloride
- Quantity
- 1
- Container Material
- Plastic
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Can
- Chemical Properties
- BSE/TSE Free
- Shelf Life
- 60 mo
- Volume
- 1 kg
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- CAS Number
- 7647-14-5
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- pH Level
- 5.0 - 9.0
- Storage Temperature
- Room Temperature
- Chemical Formula
- NaCl
- Calibration Certificate
- No
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.4 g/mol, Chemical Formula NaCl, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.