Biochemical Reagents
- Mfr # A90510-5.0
- Zoro # G424787843
product price:Â
$
61.99
/ea
Key Features
Calibration Certificate
No
Container Material
Glass
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
CAS Number
7512-17-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A90510-5.0
- Zoro #
- G424787843
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Container Material
- Glass
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 7512-17-6
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 5 g
- Molecular Weight
- 221.21 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Form
- Powder
- Product Type
- N-Acetyl-D-Glucosamine [2-Acetamido-2-Deoxy-D-Glucopyranose GlcNAc]
- Shelf Life
- 12 mo
- Color
- White to Off-White
- Container Type
- Bottle
- Chemical Formula
- C8H15NO6
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7512-17-6, Molecular Weight 221.21 g/mol, Chemical Formula C8H15NO6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.