Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # D30850-500.0
- Zoro # G324787585
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
70,000 g/mol
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Calibration Certificate
No
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D30850-500.0
- Zoro #
- G324787585
- UPC #
- -
- Country of Origin
- Canada
- Item
- Biochemical Reagents
- Molecular Weight
- 70,000 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Quantity
- 1
- Volume
- 500 g
- Form
- Powder
- Container Material
- Plastic
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- (C6H10O5)n
- Chemical Properties
- BSE/TSE Free
- Container Type
- Can
- Color
- White to Off-White
- Shelf Life
- 60 mo
- CAS Number
- 9004-54-0
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Dextran 70
- Solubility Type
- Water
- Storage Temperature - Maximum
- 8 Degrees C
- pH Level
- 4.5 - 7.0
- Storage Temperature - Minimum
- 2 Degrees C
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9004-54-0, Molecular Weight 70,000 g/mol, Chemical Formula (C6H10O5)n, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.