Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # G54000-250.0
- Zoro # G624793408
product price:
$
222.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Type
Can
Chemical Properties
BSE/TSE Free
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G54000-250.0
- Zoro #
- G624793408
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Can
- Chemical Properties
- BSE/TSE Free
- Container Material
- Plastic
- Chemical Formula
- CH5N3 ¿ HSCN
- Molecular Weight
- 118.2 g/mol
- Form
- Crystalline Powder
- Color
- White to Off-White
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Product Type
- Guanidine Thiocyanate
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Volume
- 250 g
- pH Level
- 5.0 - 7.0
- CAS Number
- 593-84-0
- Calibration Certificate
- No
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 593-84-0, Molecular Weight 118.2 g/mol, Chemical Formula CH5N3 ¿ HSCN, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.