Biochemical Reagents
- Mfr # D56500-25.0
- Zoro # G024788851
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Solubility Type
Water
Shelf Life
24 mo
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D56500-25.0
- Zoro #
- G024788851
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- Water
- Shelf Life
- 24 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Volume
- 25 g
- Quantity
- 1
- CAS Number
- 3992-42-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Colorless
- Container Type
- Bottle
- Container Material
- Glass
- Chemical Formula
- C9H13N3O4
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- 2'-Deoxycytidine Hydrochloride
- Form
- Solid
- Molecular Weight
- 263.68 g/mol
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 3992-42-5, Molecular Weight 263.68 g/mol, Chemical Formula C9H13N3O4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.