Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # D99275-5.0
- Zoro # G924783949
product price:
$
265.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Color
White
For Laboratory Technique
HPLC
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D99275-5.0
- Zoro #
- G924783949
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Shelf Life
- 24 mo
- Color
- White
- For Laboratory Technique
- HPLC
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Container Type
- Bottle
- Purity
- 98 %
- CAS Number
- 312693-72-4, 961-07-9
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 5 g
- Form
- Crystalline Powder
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Container Material
- Glass
- Quantity
- 1
- Product Type
- 2'-Deoxyguanosine Monohydrate
- Molecular Weight
- 285.26 g/mol
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C10H13N5O4 ¿ H2O
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 312693-72-4, 961-07-9, Molecular Weight 285.26 g/mol, Chemical Formula C10H13N5O4 ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Research or Further Manufacturing use Only, not for Food or Drug use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.