Biochemical Reagents
- Mfr # F10560-10.0
- Zoro # G624790193
product price:Â
$
45.15
/ea
Key Features
Calibration Certificate
No
Chemical Properties
Odorless
Color
Orange-Yellow
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F10560-10.0
- Zoro #
- G624790193
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Chemical Properties
- Odorless
- Color
- Orange-Yellow
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Glass
- Solubility Type
- Alkaline Solutions, Dilute Acids
- CAS Number
- 59-30-3
- Molecular Weight
- 441.4 g/mol
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Folic Acid [Pteroylglutamic Acid] [Vitamin M]
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Form
- Crystalline Powder
- Shelf Life
- 36 mo
- Volume
- 10 g
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C19H19N7O6
- Container Type
- Bottle
- Wire Color
- Orange-Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 59-30-3, Molecular Weight 441.4 g/mol, Chemical Formula C19H19N7O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.