Biochemical Reagents
- Mfr # M22450-1.0
- Zoro # G224783359
product price:Â
$
45.49
/ea
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Shelf Life
24 mo
Purity
98 %
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M22450-1.0
- Zoro #
- G224783359
- UPC #
- -
- Country of Origin
- Japan
- Item
- Biochemical Reagents
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 24 mo
- Purity
- 98 %
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- CAS Number
- 585-99-9
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Chemical Formula
- C12H22O11.H2O
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Color
- White
- Product Type
- D-Melibiose Monohydrate
- Container Material
- Glass
- Form
- Powder
- Solubility Type
- Water
- Volume
- 1 g
- For Laboratory Technique
- HPLC
- Molecular Weight
- 360.31 g/mol
- Chemical Properties
- Monohydrate
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 585-99-9, Molecular Weight 360.31 g/mol, Chemical Formula C12H22O11.H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.