Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # F10540-1.0
- Zoro # G024793299
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
Calibration Certificate
No
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Chemical Properties
BSE/TSE Free
pH Level
6.8 - 8.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F10540-1.0
- Zoro #
- G024793299
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Shelf Life
- 36 mo
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free
- pH Level
- 6.8 - 8.0
- Molecular Weight
- 511.5 g/mol
- Product Type
- Folinic Acid Calcium Salt (Calcium folinate) (Leucovorin Calcium)
- Solubility Type
- Water
- Container Type
- Bottle
- Quantity
- 1
- Storage Temperature - Minimum
- 2 Degrees C
- Chemical Formula
- C20H21N7O7Ca
- Container Material
- Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 1492-18-8
- Volume
- 1 g
- Application
- Research or Further Manufacturing Use Only
- Color
- Yellow
- Storage Temperature - Maximum
- 8 Degrees C
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 1492-18-8, Molecular Weight 511.5 g/mol, Chemical Formula C20H21N7O7Ca, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.