Biochemical Reagents
- Mfr # P48080-5000.0
- Zoro # G224786312
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
7,000 to 9,000 g/mol
Chemical Grade
EP, NF
Container Type
Bucket
Color
White
Product Type
PEG 8000 [Polyethylene Glycol 8000]
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P48080-5000.0
- Zoro #
- G224786312
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Molecular Weight
- 7,000 to 9,000 g/mol
- Chemical Grade
- EP, NF
- Container Type
- Bucket
- Color
- White
- Product Type
- PEG 8000 [Polyethylene Glycol 8000]
- Solubility Type
- Water
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free
- Form
- Powder
- Volume
- 5 kg
- pH Level
- 4.5 - 7.5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 25322-68-3
- Shelf Life
- 36 mo
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 25322-68-3, Molecular Weight 7,000 to 9,000 g/mol, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade EP, NF, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.