Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # F10705-5.0
- Zoro # G824792058
product price:Â
$
1,727.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C9H11FN2O5
Storage Temperature
Room Temperature
For Laboratory Technique
HPLC
CAS Number
50-91-9
Solubility Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F10705-5.0
- Zoro #
- G824792058
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Chemical Formula
- C9H11FN2O5
- Storage Temperature
- Room Temperature
- For Laboratory Technique
- HPLC
- CAS Number
- 50-91-9
- Solubility Type
- Water
- Color
- White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Glass
- Quantity
- 1
- Shelf Life
- 36 mo
- Product Type
- FUDR [5-Fluoro-2'-Deoxyuridine]
- Molecular Weight
- 246.2 g/mol
- Application
- Research or Further Manufacturing Use Only
- Volume
- 5 g
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Form
- Crystalline Powder
- Calibration Certificate
- No
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 50-91-9, Molecular Weight 246.2 g/mol, Chemical Formula C9H11FN2O5, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.