Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # F11900-0.1
- Zoro # G924794273
product price:Â
$
34.15
/ea
Key Features
Shelf Life
24 mo
Chemical Formula
CH3NO
Storage Temperature - Minimum
2 Degrees C
Molecular Weight
45.04 g/mol
CAS Number
75-12-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F11900-0.1
- Zoro #
- G924794273
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Biochemical Reagents
- Shelf Life
- 24 mo
- Chemical Formula
- CH3NO
- Storage Temperature - Minimum
- 2 Degrees C
- Molecular Weight
- 45.04 g/mol
- CAS Number
- 75-12-7
- Volume
- 100 mL
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Glass
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- Colorless
- Storage Temperature - Maximum
- 8 Degrees C
- Form
- Liquid
- Application
- Research or Further Manufacturing Use Only
- Product Type
- Super Pure Formamide
- Container Type
- Bottle
- Quantity
- 1
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 75-12-7, Molecular Weight 45.04 g/mol, Chemical Formula CH3NO, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.