Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # F21500-500.0
- Zoro # G224787319
product price:Â
$
68.29
/ea
Key Features
Container Type
Can
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Shelf Life
36 mo
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F21500-500.0
- Zoro #
- G224787319
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Container Type
- Can
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free
- Chemical Formula
- C6H12O6
- Color
- White
- Container Material
- Plastic
- Product Type
- D-Fructose [Levulose]
- Form
- Crystalline Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Storage Temperature
- Room Temperature
- CAS Number
- 57-48-7
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 180.16 g/mol
- Solubility Type
- Water
- Volume
- 500 g
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 57-48-7, Molecular Weight 180.16 g/mol, Chemical Formula C6H12O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.