Biochemical Reagents
- Mfr # F22100-0.025
- Zoro # G924785530
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
CAS Number
104987-11-3
Molecular Weight
804 g/mol
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Product Type
FK-506 [Tacrolimus] [Fujimycin]
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F22100-0.025
- Zoro #
- G924785530
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 104987-11-3
- Molecular Weight
- 804 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- FK-506 [Tacrolimus] [Fujimycin]
- Chemical Formula
- C44H69NO12
- Container Type
- Bottle
- Solubility Type
- DMSO
- Purity
- 98 %
- Calibration Certificate
- No
- Container Material
- Plastic
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 25 mg
- Storage Temperature - Maximum
- -20 Degrees C
- Form
- Powder
- Color
- White
- For Laboratory Technique
- TLC
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 104987-11-3, Molecular Weight 804 g/mol, Chemical Formula C44H69NO12, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.