Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # F22100-0.1
- Zoro # G224785353
product price:Â
$
1,119.99
/ea
Free Shipping & Returns
Key Features
Volume
100 mg
Solubility Type
DMSO
Color
White
Application
Research or Further Manufacturing Use Only
Product Type
FK-506 [Tacrolimus] [Fujimycin]
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F22100-0.1
- Zoro #
- G224785353
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Volume
- 100 mg
- Solubility Type
- DMSO
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Product Type
- FK-506 [Tacrolimus] [Fujimycin]
- Purity
- 98 %
- Shelf Life
- 24 mo
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Maximum
- -20 Degrees C
- Molecular Weight
- 804 g/mol
- CAS Number
- 104987-11-3
- Chemical Formula
- C44H69NO12
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- For Laboratory Technique
- TLC
- Quantity
- 1
- Calibration Certificate
- No
- Container Type
- Bottle
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Powder
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 104987-11-3, Molecular Weight 804 g/mol, Chemical Formula C44H69NO12, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.