Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # C34525-3000.0
- Zoro # G724793193
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Molecular Weight
192.1 g/mol
Calibration Certificate
No
Shelf Life
60 mo
Chemical Formula
C6H8O7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C34525-3000.0
- Zoro #
- G724793193
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Storage Temperature
- Room Temperature
- Molecular Weight
- 192.1 g/mol
- Calibration Certificate
- No
- Shelf Life
- 60 mo
- Chemical Formula
- C6H8O7
- Solubility Type
- Water
- Container Type
- Bucket
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 77-92-9
- Purity
- 99.5 %
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- Citric Acid
- Quantity
- 1
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- Odorless
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Crystal
- Volume
- 3 kg
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 77-92-9, Molecular Weight 192.1 g/mol, Chemical Formula C6H8O7, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.