Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # G05100-100.0
- Zoro # G224788293
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Amber
Quantity
1
Application
Research or Further Manufacturing Use Only
Chemical Grade
NF, USP
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G05100-100.0
- Zoro #
- G224788293
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Color
- Amber
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Chemical Grade
- NF, USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- pH Level
- 4.5 - 6.1
- Shelf Life
- 36 mo
- Volume
- 100 g
- Form
- Solid
- Solubility Type
- Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Container Type
- Can
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- Gelatin
- Calibration Certificate
- No
- CAS Number
- 9000-70-8
- Chemical Properties
- BSE/TSE Free
- Wire Color
- Amber
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9000-70-8, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade NF, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.