Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # A20600-500.0
- Zoro # G124788133
product price:Â
$
56.95
/ea
Key Features
Solubility Type
Water
Form
Solid
Shelf Life
58 mo
Calibration Certificate
No
Color
Colorless to White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20600-500.0
- Zoro #
- G124788133
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Biochemical Reagents
- Solubility Type
- Water
- Form
- Solid
- Shelf Life
- 58 mo
- Calibration Certificate
- No
- Color
- Colorless to White
- Container Material
- Plastic
- CAS Number
- 631-61-8
- Application
- Research or Further Manufacturing Use Only
- Product Type
- Ammonium Acetate
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Properties
- BSE/TSE Free
- Volume
- 500 g
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Molecular Weight
- 77.08 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C2H7NO2
- Storage Temperature - Maximum
- 8 Degrees C
- Storage Temperature - Minimum
- 2 Degrees C
- pH Level
- 6.7 - 7.3
- Container Type
- Can
- Wire Color
- Colorless to White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 631-61-8, Molecular Weight 77.08 g/mol, Chemical Formula C2H7NO2, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 58 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.