Biochemical Reagents
- Mfr # G37400-100.0
- Zoro # G724787451
product price:
$
635.99
/ea
Free Shipping & Returns
Key Features
Form
Crystalline Powder
pH Level
6.0 - 8.0
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Product Type
D-Glucuronic Acid Sodium Salt Monohydrate
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G37400-100.0
- Zoro #
- G724787451
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Form
- Crystalline Powder
- pH Level
- 6.0 - 8.0
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- D-Glucuronic Acid Sodium Salt Monohydrate
- Color
- White
- Storage Temperature
- Room Temperature
- Volume
- 100 g
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Calibration Certificate
- No
- Container Material
- Plastic
- Shelf Life
- 36 mo
- Chemical Formula
- C6H9NaO7 ¿ H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 207300-70-7
- Molecular Weight
- 234.14 g/mol
- Container Type
- Can
- Quantity
- 1
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 207300-70-7, Molecular Weight 234.14 g/mol, Chemical Formula C6H9NaO7 ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.