Shop VAXCEL
See all product information
Create Account
Wedgewood, 60 in, Satin Brass Ceiling Fan, Dark Elm Blades, LED, Remote, DC Motor
- Mfr # F0133
- Zoro # G623362025
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 in
Overall Height
16.75 in
Material
Steel, Wood
Color
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0133
- Zoro #
- G623362025
- UPC #
- 884656761603
- Country of Origin
- China
- Material
- Steel, Wood
- Color
- Brass
Dimensions
- Overall Length
- 60 in
- Overall Height
- 16.75 in
Description
The Wedgewood 60-inch LED ceiling fan blends warm satin brass accents with rich dark elm solid wood blades for a refined, modern look. Designed for contemporary and mid-century modern interiors, its clean lines and natural materials make it a stylish focal point in living rooms, bedrooms, or damp indoor spaces. A whisper quiet DC motor delivers powerful, energy efficient airflow, while the integrated LED light offers dimming and five selectable color temperatures ranging from 2700K to 5000K color temperatures to suit any time of day. Six fan speeds, reversible airflow, and built in timers are all controlled with the included remote for effortless comfort. Damp rated construction ensures dependable performance indoors.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.