Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # G37400-25.0
- Zoro # G624785984
product price:
$
166.99
/ea
Free Shipping & Returns
Key Features
pH Level
6.0 - 8.0
Product Type
D-Glucuronic Acid Sodium Salt Monohydrate
Volume
25 g
Color
White
Chemical Properties
BSE/TSE Free, Monohydrate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G37400-25.0
- Zoro #
- G624785984
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- pH Level
- 6.0 - 8.0
- Product Type
- D-Glucuronic Acid Sodium Salt Monohydrate
- Volume
- 25 g
- Color
- White
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Shelf Life
- 36 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Calibration Certificate
- No
- Chemical Formula
- C6H9NaO7 ¿ H2O
- Molecular Weight
- 234.14 g/mol
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 207300-70-7
- Container Type
- Bottle
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Glass
- Form
- Crystalline Powder
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 207300-70-7, Molecular Weight 234.14 g/mol, Chemical Formula C6H9NaO7 ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.