Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # U32000-500.0
- Zoro # G824783568
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Quantity
1
Container Type
Bottle
Calibration Certificate
No
Solubility Type
Water
CAS Number
66-22-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U32000-500.0
- Zoro #
- G824783568
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Quantity
- 1
- Container Type
- Bottle
- Calibration Certificate
- No
- Solubility Type
- Water
- CAS Number
- 66-22-8
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- Uracil
- Chemical Formula
- C4H4N2O2
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Molecular Weight
- 112.09 g/mol
- Shelf Life
- 24 mo
- Application
- Research or Further Manufacturing Use Only
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Volume
- 500 g
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 66-22-8, Molecular Weight 112.09 g/mol, Chemical Formula C4H4N2O2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.