Biochemical Reagents
- Mfr # G81550-5.0
- Zoro # G924790473
product price:Â
$
78.79
/ea
Key Features
Application
Research or Further Manufacturing Use Only
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Shelf Life
36 mo
CAS Number
118-00-3
Chemical Formula
C10H13N5O5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G81550-5.0
- Zoro #
- G924790473
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 36 mo
- CAS Number
- 118-00-3
- Chemical Formula
- C10H13N5O5
- Container Type
- Bottle
- Product Type
- Guanosine
- Form
- Crystalline Powder
- Volume
- 5 g
- For Laboratory Technique
- HPLC
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Glass
- Quantity
- 1
- Solubility Type
- 700 mg/L Water
- Color
- White
- Storage Temperature
- Room Temperature
- Molecular Weight
- 283.24 g/mol
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 118-00-3, Molecular Weight 283.24 g/mol, Chemical Formula C10H13N5O5, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.