Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P47000-500.0
- Zoro # G324786519
product price:Â
$
68.29
/ea
Key Features
CAS Number
7778-80-5
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Material
Plastic
pH Level
5.5 - 8.5
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P47000-500.0
- Zoro #
- G324786519
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Biochemical Reagents
- CAS Number
- 7778-80-5
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- pH Level
- 5.5 - 8.5
- Calibration Certificate
- No
- Shelf Life
- 36 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Solubility Type
- Water
- Form
- Crystalline Powder
- Container Type
- Can
- Chemical Properties
- BSE/TSE Free
- Storage Temperature
- Room Temperature
- Chemical Formula
- K2O4S
- Quantity
- 1
- Volume
- 500 g
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Potassium Sulfate
- Molecular Weight
- 174.26 g/mol
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7778-80-5, Molecular Weight 174.26 g/mol, Chemical Formula K2O4S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.